Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 8, Hex Head Cap Screw, 1 in L
Mfr # T14201YZ8
Zoro # G009152677
product price: $0.25
/ea
Sold in multiples of 34 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T14201YZ8
- Zoro # G009152677
- UPC # 675283499188
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK (508M1)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 12" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.1200)
- TITAN INDUSTRIAL SUPPLY M10-1.25 x 25 Metric 8.8 Coarse Hex Head Cap Screw (TM1025Z88)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 1-1/2 in L (T1213112Z5)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1480Z88)
- TITAN INDUSTRIAL SUPPLY 5/16 in.-18 X 3/4 in. Grade 5 Coarse Hex Head Cap Screw (T5161834Z5)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, Stainless Steel, 1 in L (T716141Z5)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, Stainless Steel (T142012YZ8)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01200.056.0175)
- Titan Industrial Supply Hex Head Cap Screws