Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 5, Hex Head Cap Screw, 3 in L
Mfr # T58113Z5
Zoro # G109152560
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T58113Z5
- Zoro # G109152560
- UPC # 675283498266
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M20 x 2.50mm, 40mm L, PK5 (M51240.200.0040)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62196)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-9)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 180 mm L (931343)
- TITAN INDUSTRIAL SUPPLY M8 x 25 Metric 8.8 Coarse Hex Head Cap Screw (TM825Z88)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, Stainless Steel, 1 in L (T716141Z5)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2-1/2 in L (T3410212YZ8)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T14203Z5)
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 10.9 Coarse Hex Head Cap Screw (TM616Z109)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 40 Metric 8.8 Coarse Hex Head Cap Screw (TM1640Z88)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.200.0090)
- Titan Industrial Supply Hex Head Cap Screws