Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 5, Hex Head Cap Screw, 1-1/2 in L
Mfr # T3816112Z5
Zoro # G809152839
Sold in multiples of 17 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Industrial Supply
- MFR # T3816112Z5
- Zoro # G809152839
- UPC # 675283498464
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U01200.062.0100)
- HILLMAN Hillman Fasteners 40027 6 x 1.5 in. Zinc Wood Screw. Pack - 100 (557710)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 3 in L (T58113YZ8)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 4 in L (T34104YZ8)
- TITAN INDUSTRIAL SUPPLY M8 x 50 Metric 8.8 Coarse Hex Head Cap Screw (TM850Z88)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T516182YZ8)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 30 Metric 8.8 Coarse Hex Head Cap Screw (TM1230Z88)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 1-1/2 in L (T1213112Z5)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51010.037.0500)
- Titan Industrial Supply Hex Head Cap Screws