Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 5, Hex Head Cap Screw, 1-1/2 in L
Mfr # T1213112Z5
Zoro # G009116310
product price: $0.97
/ea
Sold in multiples of 9 for $8.73
$8.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T1213112Z5
- Zoro # G009116310
- UPC # 675283498341
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 20 PK (2614214)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.056.0125)
- HHIP 0.230" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0230)
- TITAN INDUSTRIAL SUPPLY M8 x 50 Metric 8.8 Coarse Hex Head Cap Screw (TM850Z88)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1280Z88)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 90 Metric 8.8 Coarse Hex Head Cap Screw (TM1490Z88)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T12133Z5)
- TITAN INDUSTRIAL SUPPLY M14-2.0 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1480Z88)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2-1/2 in L (T3410212YZ8)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 30 PK (11252CH5O)
- Titan Industrial Supply Hex Head Cap Screws