Shop All Screw & Bolt Assortments
Titan Industrial Supply
5445 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment, 4PK
Mfr # T5445HO5
Zoro # G509152504
product price: $1,561.99
/pk 4, $390.50/ea
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T5445HO5
- Zoro # G509152504
- UPC # 665871639911
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-5445 Piece Grade 5 Coarse Thread Bolt & Nut Fastener Assortment *This assortment consists of fasteners and does not include a drawer or bin. Type: Grade 5 Coarse Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: ZincThread Sizes: 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 5/8 in., 3/4 in.Number of Pieces: 5445 Fasteners, Labels for easy organization.Product Type: Hex Head Cap Screws, Hex Nuts, Nylon Locknuts, SAE Flat Washers, SAE Lock Washers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 50 PK (M04104.080.0120)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 8 PK (65528)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment, 4PK (T5445HO8C)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T3610BA109)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Drawer Assortment (T1275D109)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- TITAN FASTENERS 244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Pan Head - 304 SS (TFP18GEA244)
- Titan Industrial Supply Screw & Bolt Assortments