Shop All Screw & Bolt Assortments
Titan Industrial Supply
2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment
Mfr # T2230HO8C
Zoro # G209152699
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T2230HO8C
- Zoro # G209152699
- UPC # 665871525368
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-2230 Piece Grade 8 USS Coarse Thread Bolt & Nut Fastener Assortment *This assortment consists of fasteners and does not include a drawer or bin. Type: Grade 8 USS Coarse Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: Yellow ZincThread Sizes: 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.Number of Pieces: 2330 Fasteners, Labels for easy organization.Product Type: Hex Head Cap Screws, Hex Nuts, Nylon Locknuts, SAE Flat Washers, SAE Lock Washers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 5 PK (Z9680)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 100 PK (FBMHEXB61025P100)
- HHIP 0.842" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0842)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK (71806)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Drawer Assortment (T1275D8C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment (T1275HO8FT)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO8.8)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Drawer Assortment (T1275D109)
- PERFORMANCE TOOL Sheet Metal Screw Assortment (1140)
- Titan Industrial Supply Screw & Bolt Assortments