Shop All Screw & Bolt Assortments
Titan Industrial Supply
1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Drawer Assortment
Mfr # T1275D8C
Zoro # G608994579
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T1275D8C
- Zoro # G608994579
- UPC # 665871728325
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-1275 Piece Grade 8 USS Coarse Thread Bolt & Nut Drawer Assortment Type: Grade 8 USS Coarse Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: Yellow ZincThread Sizes: 1/4 in., 5/16 in., 3/8 in., & 1/2 in.Number of Pieces: 1275 Fasteners, Durham 24 Compartment Metal Drawer, Labeled for easy organization.Product Type: Hex Head Cap Screws, Hex Nuts, SAE Flat Washers, SAE Lock WashersDrawer Dimensions: WxDxH- 18-5/16 in. x 12-7/16 in. x 3-1/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 30 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME083)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (430241-PG)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Stainless Steel, 5 PK (4454-416SS)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U51500.025.0350)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment, 4PK (T5445HO8C)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA5C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Drawer Assortment (T1275D8FT)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO8C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL5)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- Titan Industrial Supply Screw & Bolt Assortments