Shop All Screw & Bolt Assortments
Titan Industrial Supply
1275 Piece Grade 8 Fine Thread Bolt and Nut Plastic Bin Assortment
Mfr # T24PL8FT
Zoro # G809152907
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Industrial Supply
- MFR # T24PL8FT
- Zoro # G809152907
- UPC # 665871758872
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-1275 Piece Grade 8 Fine Thread Bolt & Nut Plastic Bin Assortment Type: Grade 8 Fine Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: Yellow ZincThread Sizes: 1/4 in., 5/16 in., 3/8 in., & 1/2 in.Number of Pieces: 1275 Fasteners, 24 Plastic Bins & Louvered Panel , Labels for easy organizationProduct Type: Hex Head Cap Screws, Hex Nuts, SAE Flat Washers, SAE Lock WashersOverall dimensions of Plastic Bin: WxDxH- 5-1/2 x 4 x 3Louvered Panel: 35-3/4 in. x 5/16 in. x 19 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- ZORO SELECT Spring Pin, Slotted, 10x140mm, PK10 (M39100.100.0140)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05218)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA8C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Drawer Assortment (T1275D8C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO88)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL5)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T2230BA109)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- Titan Industrial Supply Screw & Bolt Assortments