Shop All Impact Socket Extensions
Titan
Impact Extension Bar, 3/4"Drive, 6"
Mfr # 44008
Zoro # G7018343
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 44008
- Zoro # G7018343
- UPC # 00802090440083
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Impact Extension Bar |
Description
Impact Extension Bar,3/4 In.Drive,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- GLOBAL EQUIPMENT Magnetic Bulk Lifter With Extended Handle, 30 lb. Pull (124030)
- J.W. WINCO GN471.1-64-B10 Crank Handle Zinc (10MX26)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 4 in L (49-66-6709)
- Titan Impact Socket Extensions