Shop All Impact Socket Extensions
Titan
Impact Extension Bar, 3/4"Drive, 10"
Mfr # 44010
Zoro # G7019332
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 44010
- Zoro # G7019332
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Impact Extension Bar |
Description
Impact Extension Bar,3/4 In.Drive,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424004F)
- HANSON Irwin Fractional Drill Gauge (12092)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- TITAN Impact Extension Bar, 3/4"Drive, 6" (44008)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 6 in L (49-66-6704)
- Titan Impact Socket Extensions