Shop All Impact Socket Extensions
Titan
Impact Extension Bar, 3/4" Drive, 4"
Mfr # 44003
Zoro # G7018151
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 44003
- Zoro # G7018151
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Impact Extension Bar |
Description
Impact Extension Bar,3/4 In. Drive,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- MASON Floor Mount Vibration Isolator, 525 lb. (20UZ14)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3204)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/8in Size (W-679)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- TITAN Impact Extension Bar, 3/4"Drive, 6" (44008)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- Titan Sockets & Ratchets