Shop All Impact Socket Extensions
Titan
Impact Extension Bar, 1" DriveX6"
Mfr # TIT40146
Zoro # G3340393
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # TIT40146
- Zoro # G3340393
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Impact Extension Bar |
Description
Impact Extension Bar,1 In. DriveX6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-856 Groover Saw Cut 6 X 6 1-1/2" Deep Wood Handle (22-856)
- COILHOSE PNEUMATICS Ready Blast Blow Gun Kit - Display (CO RB-KIT)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- PROTO 3/4 in Drive, 41mm Torx(R) Metric Socket, 12 Points (J5541M)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- TITAN Impact Extension Bar, 3/4"Drive, 6" (44008)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2118ET)
- CRESCENT 1/2" Drive Impact Extension 5" (CIMSA3N)
- Titan Impact Socket Extensions