Shop All Impact Socket Extensions
Titan
Impact Extension Bar, 1" DriveX4"
Mfr # TIT40144
Zoro # G3340348
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # TIT40144
- Zoro # G3340348
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Impact Extension Bar |
Description
Impact Extension Bar,1 In. DriveX4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3090-M)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- TITAN Impact Extension Bar, 3/4"Drive, 6" (44008)
- TITAN Impact Extension Bar, 1" Drive, 13" (40153)
- MILWAUKEE TOOL Socket Extension, 1 pcs, Chrome, 5 in L (43-24-9104)
- PROTO EXTENSION IMP 1/2DR 9 (PO7184P)
- Titan Sockets & Ratchets