Shop All Impact Socket Extensions
Titan
Impact Extension Bar, 1" Drive, 13"
Mfr # 40153
Zoro # G7018039
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 40153
- Zoro # G7018039
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Impact Extension Bar |
Description
Impact Extension Bar,1 In. Drive,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- KELLEY Ratchet Bars, Ratchet Bar X 32" W/ Slots (700-228)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-5/16)
- TITAN Impact Extension Bar, 1" DriveX6" (TIT40146)
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- TITAN Impact Extension Bar, 3/4"Drive, 6" (44008)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- TITAN Impact Extension Bar, 1" DriveX10" (TIT40150)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 4 in L (21WL70)
- Titan Impact Socket Extensions