Shop All Locking Pliers
Titan
Hose Grip Pliers, Large, 11"
Mfr # 60778
Zoro # G7018352
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 60778
- Zoro # G7018352
- UPC # 00802090607783
- Country of Origin India
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Item | Hose Grip Pliers,Large,11" |
Description
Hose Grip Pliers,Large,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- TITAN Small Hose Grip Pliers, 11" (60775)
- TITAN Locking Pliers, XL, Straight Nose, 15" (60762)
- TITAN Rebuild Kit, for 11087 36 Tooth (11082)
- TITAN Tubing Bender Pliers, 3/16-3/8" (11488)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- Titan Locking Pliers