Shop All Bit Socket Sets
Titan
Hex Bit Socket Set, Metric, 7 pcs
Mfr # 16131
Zoro # G6433710
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 7
- Impact Rated No
- Product Type Hex Bit Socket Set,Metric,Large,7 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 16131
- Zoro # G6433710
- UPC # 802090161315
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Details
Measurement Type | Metric |
Number of Pieces | 7 |
Item | Hex Bit Socket Set |
Impact Rated | No |
Product Type | Hex Bit Socket Set,Metric,Large,7 pcs. |
Description
Hex Bit Socket Set,Metric,Large,7 pcs.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- MAKITA 18V LXT® 9" Fan (DCF201Z)
- TITAN Socket Set, Metric, 9 pcs (16141)
- TITAN Hex Bit Socket Set, SAE, 13 pcs (16123)
- TITAN Master Star Bit Socket Set, 43 pcs. (54137)
- TITAN 1/2" Drive Socket Set, Metric, 7 pcs (16157)
- TITAN SKT SET STAR BIT MASTER 43 PC. (TL54137)
- TITAN 1/2" Drive Socket Set, SAE, 6 pcs (16156)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- Titan Sockets & Ratchets