Shop All Bit Sockets
Titan
Hex Bit Socket, 3/8" Drive, 9mm
Mfr # 15609
Zoro # G7042347
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 15609
- Zoro # G7042347
- UPC # 00802090156090
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 9mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Category Type | Socket Bits |
Description
Hex Bit Socket,3/8 In.Dr,9mm L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 21/64 (C23142)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- HHIP 7 Piece Transfer Screw Set 7/16-14 (3601-0438)
- TITAN SKT HEX BIT 1/4" DR 5MM (TL15605)
- TITAN Hex Bit Socket, 3/8" Drive, 6mm, Chrome (15606)
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome (15668)
- TITAN SKT HEX BIT 1/2" DR 22MM (TL15622)
- TITAN HEX BIT SKT 7/32 X 3/8 DR (TL15657)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- Titan Sockets & Ratchets