Shop All Bit Sockets
Titan
Hex Bit Socket, 3/8" Drive, 7/32", Chrome
Mfr # 15657
Zoro # G7018599
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 15657
- Zoro # G7018599
- UPC # 00802090156571
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 7/32" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Chrome |
Description
Hex Bit Socket,3/8 In. Drive,7/32 In.,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- J.W. WINCO GN617.1-10-M20X1.5-AK Indexing Plunger (617.1-10-M20X1.5-AK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome (15601)
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome (15668)
- TITAN SOCKET HEX BIT 1/2" DR 14MM (TL15614)
- TITAN Hex Bit Socket, 1/2" Drive, 17mm, Chrome (15617)
- TITAN Hex Bit Socket, 3/8" Drive, 3/16", Chrome (15656)
- TITAN Hex Bit Socket, 1/4" Drive, 3mm, Chrome (15603)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T8 Tip, 2 3/4 in L (42938)
- Titan Sockets & Ratchets