Shop All Bit Sockets
Titan
Hex Bit Socket, 3/8" Drive, 3/16", Chrome
Mfr # 15656
Zoro # G7056898
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 15656
- Zoro # G7056898
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Chrome |
Description
Hex Bit Socket,3/8 In. Drive,3/16 In.,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #15 (44285)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- TITAN SKT HEX BIT 1/2" DR 15/16" (TL15669)
- TITAN SKT HEX BIT 1/4" DR 5MM (TL15605)
- TITAN Tamper Proof Torx Bit Socket, 1/4" Dr, T30 (66830)
- TITAN Hex Bit Socket, 1/2" Drive, 13mm, Chrome (15613)
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome (15601)
- TITAN Hex Bit Socket, 1/2" Drive, 12mm, Chrome, 15 (TIT15612)
- TEKTON 3/8 Inch Drive x 5.5 mm Long Hex Bit Socket (SHB13405)
- Titan Bit Sockets