Shop All Bit Sockets
Titan
Hex Bit Socket, 1/4" Drive, 5/32", Chrome
Mfr # 15655
Zoro # G7018580
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 15655
- Zoro # G7018580
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Size | 5/32" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,1/4 In. Drive,5/32 In.,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- KEYSCO TOOLS Hub Rotor/Puller, Length 23 In (77790)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- MAYHEW 6 AIR SLOTTED PANEL CUTTER (MAY31958)
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome (15621)
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- TITAN SKT T-55 TORX BIT (TL68955)
- TITAN SOCKET HEX BIT 1/2" DR 14MM (TL15614)
- TITAN HEX BIT SKT 7/32 X 3/8 DR (TL15657)
- TITAN SKT HEX BIT 1/4" DR 3MM (TL15603)
- KO-KEN Bit Socket 5/16 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-5/16)
- Titan Sockets & Ratchets