Shop All Bit Sockets
Titan
Hex Bit Socket, 1/4" Drive, 3/32", Chrome
Mfr # 15651
Zoro # G7056688
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 15651
- Zoro # G7056688
- UPC # 00802090156519
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Size | 3/32" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,1/4 In. Drive,3/32 In.,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/2-13 5/8-11 3/4-10 9/16-12 Transfer Screw Set (3601-0513)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Black (31D013)
- EPPINGER M8 Coolant Assembly M8x1 thread size (0.000.377)
- DRILL AMERICA 6-40 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54232)
- TITAN Tamper Proof Torx Bit Socket, 1/4" Dr, T30 (66830)
- TITAN SOCKET HEX BIT 3/8" DR 6MM (TL15606)
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- TITAN Torx Bit Socket, 3/8" Drive, T40, Chrome (68940)
- TITAN SKT HEX BIT 1/4" DR 3MM (TL15603)
- TITAN SKT HEX BIT 1/2" DR 15/16" (TL15669)
- TEKTON S2 Tip, Square Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB15202)
- Titan Sockets & Ratchets