Shop All Two Way Radio Accessories
Titan
Headset, Over The Head Style, Over Ear
Mfr # IDHS-VOCSC
Zoro # G7772320
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over the Head
- In Ear / On Ear / Over Ear LOV On Ear
- Color Black
- Push To Talk No
- One Ear / Two Ear One Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # IDHS-VOCSC
- Zoro # G7772320
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 2 ft |
Details
Headset Style | Over the Head |
Item | Voice Recognition Headset |
In Ear / On Ear / Over Ear LOV | On Ear |
Color | Black |
Push To Talk | No |
One Ear / Two Ear | One Ear |
For Use With | Vocollect Talkman T2, T2X, T5 |
Volume Control | No |
Noise Canceling | Yes |
Features | Resistivity to Extreme Levels of Background Noise and Temperature, Standard Headset |
In Ear / On Ear / Over Ear | On Ear |
Connectivity | Wired |
Product Type | Single-Ear Headset |
Compatible with Manufacturer Model Number | A700, SR20T, T2, T2X, T5 |
Noise Cancelling | Yes |
Ear Type | On-Ear |
Microphone | Yes |
Compatible with Series | A700, SR20T, T2, T2X, T5 |
Resistance Properties | Noise Resistant, Not Applicable |
Compatible Manufacturer Part Number | A700, SR20T, T2, T2X, T5 |
Compatible Manufacturer Model Number | A700, SR20T, T2, T2X, T5 |
For Use with Mfr. Model Number | A700, SR20T, T2, T2X, T5 |
For Use With Mfr. Model Number | A700, SR20T, T2, T2X, T5 |
Description
Voice Recognition Headset, Microphone Yes, Color Black, Noise Cancelling Yes, Features Resistivity to Extreme Levels of Background Noise and Temperature, Standard Headset, Product Type Single-Ear Headset, Connectivity Wired, Compatible with Grainger Part Number Not Applicable, Ear Type On-Ear, Standards Not Applicable, Compatible with Manufacturer Model Number A700, SR20T, T2, T2X, T5, Volume Control No, Compatible with Series A700, SR20T, T2, T2X, T5, Cord Length 2 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Headset, 24dB, On Ear, Black, Volume Control (BA2)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Simplex 15-Pin Plug (117750-10)
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- TITAN Speaker Microphone, 1 in. W x 3 in. H (JD-7003)
- TITAN Speaker Microphone, For Vertex Radios (JD-700X-VX246)
- TITAN Ear Loop Earpiece, Includes Push to Talk (JD-V160/TRBO)
- TITAN Replacement Charger, For T5 Battery Packs (IDBC3X2-VOCT5)
- TITAN Headset, Over the Ear, One Ear, Black (IDECHS-VOCSC)
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- ROADKING Dynamic, Noise Canceling, CB Micro, 4-Pin (RK56B)
- Titan Two Way Radios & Accessories