Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 70 MFD, 440V, Round
Mfr # PRCF70A
Zoro # G6126075
original price:
$39.85
18% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 5 1/4 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCF70A
- Zoro # G6126075
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 4 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 70, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.875-in. Outside Dia., 2.0196-in. Width (387/382)
- SKF SKF 6208 2RSJEM, Single Row Ball Bearings (6208 2RSJEM)
- SKF SKF-2312, Self Aligning Ball Brgs, 2312 (2312)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 90° Elbow (9455X08X08)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- TITAN HD Motor Dual Run Cap, 50/5 MFD, 440V, Round (PRCFD505A)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- TITAN HD Motor Dual Run Cap, 40/3 MFD, 440V, Round (PRCFD403A)
- GLOBAL SOURCE OVAL CAP 7.5 MFD 370/440 (USA2031)
- Titan Hd Motor Run Capacitors