Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 60 MFD, 440V, Round
Mfr # PRCF60A
Zoro # G6142586
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 11/32 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCF60A
- Zoro # G6142586
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/32 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 3 27/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 60, Overall Height 4 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- GATES XPB2360 Metric V-Belt, 2360mm Outside Length, 17mm Top Width, 1 Ribs (XPB2360)
- NATIONAL Small Bore Inch Seal, 412040 (412040)
- GAST Ce Relief Valve No.Sp25-0Zc107 As100E (AS100E)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Round (PRCF55A)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Round (PRCF50A)
- TITAN HD Motor Run Capacitor, 70 MFD, 440V, Round (PRCF70A)
- TITAN HD Motor Dual Run Cap, 60/5 MFD, 440V, Round (PRCFD605A)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37075H)
- Titan Hd Motor Run Capacitors