Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 55 MFD, 440V, Oval
Mfr # POCF55A
Zoro # G6126802
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 13/32 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # POCF55A
- Zoro # G6126802
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 13/32 in |
Overall Width | 2 3/4 in |
Case Height | 2 29/32 in |
Overall Depth | 1 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 55, Overall Height 3 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B SC 107)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- RULAND Shaft Collar, Keyed, 14mm, Aluminum, OD 30 mm, W 11 mm (MSPK-14-A)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Oval (POCF40A)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Oval (POCF45A)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD105A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC10A)
- TITAN HD Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (PRCFD5575A)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval (POCF12.5A)
- Titan Hd Motor Capacitors