Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 5 MFD, 440V, Round
Mfr # PRCF5A
Zoro # G6202131
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 2 7/8 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCF5A
- Zoro # G6202131
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Case Height | 2 3/8 in |
Diameter | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 5, Overall Height 2 7/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super Hc Cogged 118In 5/8In V-Belt (5VX1180)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6201LLBC3/L627)
- KRYTOX 8 oz Tube White (XHT-BDX)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE40910, Return Line, 10 micron (ZX-ZRE40910)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Round (PRCF12.5A)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Round (PRCF15A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval (POCF12.5A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- TITAN HD Motor Run Capacitor, 3 MFD, 440V, Oval (POCF3A)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Round (PRCFD355A)
- Titan Hd Motor Capacitors