Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 45 MFD, 440V, Oval
Mfr # POCF45A
Zoro # G6221643
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 13/32 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # POCF45A
- Zoro # G6221643
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 13/32 in |
Overall Width | 2 3/4 in |
Case Height | 2 29/32 in |
Overall Depth | 1 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 45, Overall Height 3 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X) (FPM84A)
- DAYTON 5V630 V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (13V739)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- NATIONAL Small Bore Metric Seals, 45X65X10-R2LS32-S (45X65X10-R2LS32-S)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Oval (POCF40A)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Oval (POCF60A)
- TITAN HD Oval Motor Run Capacitor, 370VAC (POC12.5A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC12.5A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- Titan Hd Motor Capacitors