Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 25 MFD, 440V, Round
Mfr # PRCF25A
Zoro # G6119294
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 3 11/32 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCF25A
- Zoro # G6119294
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 11/32 in |
Overall Width | 1 3/4 in |
Case Height | 2 27/32 in |
Diameter | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 25, Overall Height 3 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- BSC PREFERRED Timing Belt - H, 1 x 125in PL, T250 (1250H100)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG10025-25)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Round (PRCF30A)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Round (PRCF10A)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval (POCFD355A)
- TITAN HD Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (PRCFD5575A)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 25 MFD, 370/440 VAC (USA2212)
- Titan Hd Motor Capacitors