Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 15 MFD, 440V, Oval
Mfr # POCF15A
Zoro # G6150304
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 3 3/8 in
- Overall Width 2 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # POCF15A
- Zoro # G6150304
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Case Height | 2 7/8 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 15, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814C)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10192, Return Line, 10 micron, Outside-In (MF0062314)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MOR (6400-12-20)
- TITAN HD Motor Run Capacitor, 15 MFD, 370V, Oval (POC15A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Oval (POCF20A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Oval (POCF25B)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval (POCFD355A)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD3575A)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- Titan Hd Motor Capacitors