Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 10 MFD, 440V, Round
Mfr # PRCF10A
Zoro # G6160576
original price:
$8.05
9% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 2 7/8 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCF10A
- Zoro # G6160576
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Diameter | 1 3/4 in |
Case Height | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 10, Overall Height 2 7/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Round (PRCF15A)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Round (PRCF12.5A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Oval (POCF5A)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Oval (POCF40A)
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval (POC10A)
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TOCFD4075)
- Titan Hd Motor Capacitors