Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 80/7.5 MFD, 440V, Round
Mfr # PRCFD8075A
Zoro # G6140854
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 13/32 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCFD8075A
- Zoro # G6140854
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 13/32 in |
Overall Width | 2 1/2 in |
Diameter | 2 1/2 in |
Case Height | 3 29/32 in |
Overall Depth | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 80/7.5, Overall Height 4 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Sight Dome Kit (LRP-95-239)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 19-09-215 (D1165)
- DAYTON Sleeve Bearing, 3/8x1/2x3/4 L, PK3 (3FJH9)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ1010MNB, Suction Strainer, 125 micron, Outside-In (MF0062075)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- TITAN HD Motor Dual Run Cap, 80/10 MFD, 440V, Round (PRCFD8010A)
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC10A)
- DAYTON Motor Dual Run Cap, 20/5 MFD, 370V, Oval (2MDX5)
- Titan Hd Motor Run Capacitors