Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 80/10 MFD, 440V, Round
Mfr # PRCFD8010A
Zoro # G6170272
original price:
$50.96
5% off
new price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 13/32 in
- Overall Width 2 1/2 in
Product Information
- Brand Titan Hd
- MFR # PRCFD8010A
- Zoro # G6170272
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 13/32 in |
Overall Width | 2 1/2 in |
Diameter | 2 1/2 in |
Case Height | 3 29/32 in |
Overall Depth | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Details
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 80/10, Overall Height 4 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Industrial Lubricants -16 Oz Aerosol (TF200271)
- ABB HVAC Drive, AC, 7.5HP, 480V, 12.0A, VT, N1 (ACH580-01-012A-4)
- FOSTER Plugs, 310 Series, Steel, 3/8" (310-43)
- PARKER Hydraulic Motor, 17.1 Cu. In./Rev. (TF0280AS030AAAA)
- TITAN HD Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (PRCFD8075A)
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- TITAN HD Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (PRCFD5075A)
- TITAN HD Oval Motor Run Capacitor, 370VAC (POC12.5A)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0535)
- Titan Hd Motor Run Capacitors