Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 60/10 MFD, 440V, Round
Mfr # PRCFD6010A
Zoro # G6095144
original price:
$25.03
12% off
new price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 3 13/32 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCFD6010A
- Zoro # G6095144
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 13/32 in |
Overall Width | 2 1/2 in |
Case Height | 2 29/32 in |
Diameter | 2 1/2 in |
Overall Depth | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 60/10, Overall Height 3 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- MILTON INDUSTRIES PLUG MALE COUPLER 1/4NPT (MIS-776)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- TITAN HD Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (PRCFD6075A)
- TITAN HD Motor Dual Run Cap, 60/5 MFD, 440V, Round (PRCFD605A)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- DAYTON Motor Run Capacitor, 100 MFD, 370V, Round (6FLP2)
- Titan Hd Motor Run Capacitors