Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 50/5 MFD, 440V, Round
Mfr # PRCFD505A
Zoro # G6083007
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 11/32 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan Hd
- MFR # PRCFD505A
- Zoro # G6083007
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/32 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 3 27/32 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 50/5, Overall Height 4 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-2306 C3, Self Aligning Ball Brgs, 2306 C3 (2306 C3)
- DYNABRADE Slider/Housing Assembly, Right and Left (57427)
- ENERPAC RSM500K, REPAIR KIT (RSM500K)
- FAFNIR Radial Ball Bearing (211WDG)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Round (PRCFD405A)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Round (PRCF12.5A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Oval (POCFD305A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Oval (POCF25B)
- Titan Hd Motor Run Capacitors