Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 45/3 MFD, 440V, Round
Mfr # PRCFD453A
Zoro # G6073952
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 11/32 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCFD453A
- Zoro # G6073952
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/32 in |
Overall Width | 2 in |
Case Height | 3 27/32 in |
Diameter | 2 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 45/3, Overall Height 4 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 15385-2 (15385-2)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- MARTIN SPROCKET & GEAR Spk Roller Mst (P1), 60P19H (60P19H)
- SUNBELT Timber Ridge Premium Plastic Grease Gun with Grease 9.8" x3.8" x2" (A-B1A138)
- TITAN HD Motor Dual Run Cap, 50/5 MFD, 440V, Round (PRCFD505A)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Round (PRCFD405A)
- TITAN HD Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (PRCFD5075A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- Titan Hd Motor Run Capacitors