Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 35/7.5 MFD, 440V, Round
Mfr # PRCFD3575A
Zoro # G6072071
original price:
$17.45
6% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 11/32 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCFD3575A
- Zoro # G6072071
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 11/32 in |
Overall Width | 2 in |
Diameter | 2 in |
Case Height | 3 27/32 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 35/7.5, Overall Height 4 11/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- TIMKEN TIM-354A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354A (354A)
- D&D 125" Outside Length, 3/8" Top Width, 1 Ribs (3VX1250)
- DONALDSON Clamp, V-Band 4.8 In (122 Mm) (P206606)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Round (PRCFD355A)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Round (PRCF12.5A)
- TITAN HD Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (PRCFD8075A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 440V, Round (2MEJ3)
- Titan Hd Motor Capacitors