Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 30/5 MFD, 440V, Oval
Mfr # POCFD305A
Zoro # G6095765
original price:
$21.14
8% off
new price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 13/32 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # POCFD305A
- Zoro # G6095765
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 13/32 in |
Overall Width | 2 3/4 in |
Case Height | 2 29/32 in |
Overall Depth | 1 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 30/5, Overall Height 3 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1001A10HBP01, Return Line, 10 micron (ZX-MF1001A10HBP01)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval (POCFD355A)
- TITAN HD Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (PRCFD8075A)
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- TITAN HD Motor Dual Run Cap, 80/5 MFD, 440V, Round (PRCFD805A)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval (POCF12.5A)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- TITAN PRO Motor Dual Run Cap, 60/7.5 MFD, 370-440V (TRCFD6075)
- Titan Hd Motor Capacitors