Shop All Motor Run Capacitors
Titan Hd
Motor Dual Run Cap, 25/5 MFD, 440V, Round
Mfr # PRCFD255A
Zoro # G6068982
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 3 13/32 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Hd
- MFR # PRCFD255A
- Zoro # G6068982
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 13/32 in |
Overall Width | 2 in |
Case Height | 2 29/32 in |
Diameter | 2 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 25/5, Overall Height 3 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- WESTWARD Grease Valve with Z Swivel (TTAPG04Z14FNG)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 48Y Frame (056T11O5304)
- TITAN HD Motor Dual Run Cap, 30/3 MFD, 440V, Round (PRCFD303A)
- TITAN HD Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (PRCFD3075A)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- TITAN HD Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (PRCFD5075A)
- Titan Hd Motor Capacitors