Shop All Motor Run Capacitors
Titan Hd
80+5 MFD 440/370-Volt Oval Run Capacitor
Mfr # POCFD805A
Zoro # G009920672
product price: $85.89
/ea
Free Shipping & Returns
$85.89
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
- Brand Titan Hd
- MFR # POCFD805A
- Zoro # G009920672
- UPC # 840899102023
- Country of Origin United States
- Category Motor Run Capacitors
Description
Every single Titan HD capacitor that comes off the line undergoes 100% electrical testing prior to shipping. This includes capacitance testing, dissipation factor testing, voltage test terminal to case and voltage test terminal to terminal. These capacitors offer 60,000-hours of operating life and meet the rigorous specifications of the EIA-456A standard that amply defines the best and most needed characteristics of an AC motor run capacitor. Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer. Manufactured using state-of-the-art, metalized polypropylene film technology for self-restoration in the event of a breakdown.60,000-hours operating lifeMeets the rigorous EIA-456-A industry standard for performance and qualityContains metalized polypropylene film technology for self-restoration in the event of a breakdownSophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
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
- DODGE 203 Normal Duty Pillow Block Ball Bearing Unit, 5/8 in Bore (123831)
- DAYTON B52 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (6X874)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR24 (MR24)
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL (PBH14-100CB2)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- TITAN HD Motor Dual Run Cap, 30/3 MFD, 440V, Round (PRCFD303A)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Oval (POCF20A)
- PACKARD MOTORS Oval Run Capacitor, 5Mfd, 370V, Patoc5 (TOC5)
- Titan Hd Motor Capacitors