Shop All Motor Run Capacitors
Titan Hd
50 MFD 440/370-Volt Oval Run Capacitor
Mfr # POCF50A
Zoro # G609920669
product price: $74.59
/ea
$74.59
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
- Brand Titan Hd
- MFR # POCF50A
- Zoro # G609920669
- UPC # 840899105413
- Country of Origin United States
- Category Motor Run Capacitors
Description
Every single Titan HD capacitor that comes off the line undergoes 100% electrical testing prior to shipping. This includes capacitance testing, dissipation factor testing, voltage test terminal to case and voltage test terminal to terminal. These capacitors offer 60,000-hours of operating life and meet the rigorous specifications of the EIA-456A standard that amply defines the best and most needed characteristics of an AC motor run capacitor. Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer. Manufactured using state-of-the-art, metalized polypropylene film technology for self-restoration in the event of a breakdown.60,000-hours operating lifeMeets the rigorous EIA-456-A industry standard for performance and qualityContains metalized polypropylene film technology for self-restoration in the event of a breakdownSophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
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
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 1/2"-14 Thread Size (FEM-371-8FP)
- MILTON Industrial Auto-Retracting Air Hose Reel (2790-50)
- MARTIN SPROCKET & GEAR Spk Roller Saber, 40BS30HT 3/4 (40BS30HT 3/4)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Round (PRCF60A)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- TITAN HD Oval Motor Run Capacitor, 370VAC (POC12.5A)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Round (PRCFD405A)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- Titan Hd Motor Capacitors