Shop All Motor Run Capacitors
Titan Hd
4 MFD 440/370-Volt Oval Run Capacitor
Mfr # POCF4A
Zoro # G709920675
product price: $40.55
/ea
$40.55
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
- Brand Titan Hd
- MFR # POCF4A
- Zoro # G709920675
- UPC # 840899105406
- Country of Origin United States
- Category Motor Run Capacitors
Description
Every single Titan HD capacitor that comes off the line undergoes 100% electrical testing prior to shipping. This includes capacitance testing, dissipation factor testing, voltage test terminal to case and voltage test terminal to terminal. These capacitors offer 60,000-hours of operating life and meet the rigorous specifications of the EIA-456A standard that amply defines the best and most needed characteristics of an AC motor run capacitor. Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer. Manufactured using state-of-the-art, metalized polypropylene film technology for self-restoration in the event of a breakdown.60,000-hours operating lifeMeets the rigorous EIA-456-A industry standard for performance and qualityContains metalized polypropylene film technology for self-restoration in the event of a breakdownSophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
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
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- DAYTON B225 V-Belt, 226" Outside Length, 21/32" Top Width, 1 Ribs (6L225)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60SDS22)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/2" OD x 500' Natural (CO PE086-500N)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC10A)
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval (POCFD355A)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 370V, Oval (POC7.5A)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Oval (POCF20A)
- INTERSTATE PNEUMATICS 60MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor - 2 Pin, White, 8mm Threaded End (CMC7007)
- Titan Hd Motor Capacitors