Shop All Motor Run Capacitors
Titan Hd
35 MFD 440/370-Volt Oval Run Capacitor
Mfr # POCF35A
Zoro # G609920676
product price: $56.85
/ea
$56.85
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
- Brand Titan Hd
- MFR # POCF35A
- Zoro # G609920676
- UPC # 840899105369
- Country of Origin United States
- Category Motor Run Capacitors
Description
Every single Titan HD capacitor that comes off the line undergoes 100% electrical testing prior to shipping. This includes capacitance testing, dissipation factor testing, voltage test terminal to case and voltage test terminal to terminal. These capacitors offer 60,000-hours of operating life and meet the rigorous specifications of the EIA-456A standard that amply defines the best and most needed characteristics of an AC motor run capacitor. Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer. Manufactured using state-of-the-art, metalized polypropylene film technology for self-restoration in the event of a breakdown.60,000-hours operating lifeMeets the rigorous EIA-456-A industry standard for performance and qualityContains metalized polypropylene film technology for self-restoration in the event of a breakdownSophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
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
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 44 (146544)
- DODGE Lft-Sc-104S, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.25 In Bore Dia. (124649)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD105A)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Round (PRCF55A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC15A)
- DAYTON Motor Dual Run Cap, 30/4 MFD, 370V, Round (6FLP7)
- Titan Hd Motor Capacitors