Shop All Needle Nose Pliers
Titan
Flat Nose Pliers, 11"
Mfr # 60779
Zoro # G7018361
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 60779
- Zoro # G7018361
- Country of Origin India
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Details
Number of Pieces | 1 |
Item | Flat Nose Pliers,11" |
Description
Flat Nose Pliers,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescop Mirror, Glass, 2-1/4 In, 14-1/2 L (309TR)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- WESTWARD Screw Pitch Gage (615-6351)
- DIABLO RECIP BLD 12"" 6/12T 2PK (DS1212BW2)
- TITAN Pistol Grip Needle Nose Plier/Crimper, 9" (11400)
- TITAN Long Nose Pliers, 16" (60781)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- INGERSOLL-RAND 8" Long Nose Pliers (CRMO) (IR) (755606)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- DEWALT Pliers Compnd Long Nose (DWHT70277)
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- Titan Pliers