Shop All Screw & Bolt Assortments
Titan Fasteners
Wood Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18HHA270
Zoro # G005102614
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to #14
- Number of Pieces 270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18HHA270
- Zoro # G005102614
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #14 |
Thread Size | #6 to #14 |
Number of Sizes | 18 |
Details
Item | Wood Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive | Phillips |
Number of Pieces | 270 |
Description
270 piece wood screw assortment - #6 to #14 - phillips flat head - zinc contents: 6 x 1/2" wood screw - phillips flat head - zinc plated (25) 6 x 5/8" wood screw - phillips flat head - zinc plated (25) 6 x 3/4" wood screw - phillips flat head - zinc plated (25) 8 x 1/2" wood screw - phillips flat head - zinc plated (20) 8 x 3/4" wood screw - phillips flat head - zinc plated (20) 8 x 1" wood screw - phillips flat head - zinc plated (20) 10 x 1/2" wood screw - phillips flat head - zinc plated (15) 10 x 3/4" wood screw - phillips flat head - zinc plated (15) 10 x 1" wood screw - phillips flat head - zinc plated (15) 10 x 1-1/2" wood screw - phillips flat head - zinc plated (15) 12 x 3/4" wood screw - phillips flat head - zinc plated (10) 12 x 1" wood screw - phillips flat head - zinc plated (10) 12 x 1-1/2" wood screw - phillips flat head - zinc plated (10) 14 x 3/4" wood screw - phillips flat head - zinc plated (10) 14 x 1" wood screw - phillips flat head - zinc plated (10) 14 x 1-1/4" wood screw - phillips flat head - zinc plated (10) 14 x 1-1/2" wood screw - phillips flat head - zinc plated (10) 14 x 2" wood screw - phillips flat head - zinc plated (5)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 10, Black Phosphate, 6 PK (78486)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.012.0125)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 130 PK (350612-3)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FRA275)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS Drywall Screw Assortment, Black Phosphate Finish, 275 PCS (TFP6ABX275)
- ZORO SELECT 5/8-11X7 BLT HEX MACH. HOT DIP GALVANIZED (62112BMG)
- Titan Fasteners Screw & Bolt Assortments