Shop All Screw & Bolt Assortments
Titan Fasteners
Wood Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP18HDAHF430
Zoro # G105102613
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Screw Size #4 to #10
- Material Steel
- Finish Zinc Plated
- Thread Size #4 to #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP18HDAHF430
- Zoro # G105102613
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #4 to #10 |
Thread Size | #4 to #10 |
Number of Sizes | 18 |
Details
Item | Wood Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat, Round |
Drive | Slotted |
Number of Pieces | 430 |
Description
430 piece wood screw assortment - #4 to #10 - slotted flat/round head - zinc contents: 10 x 1" wood screw - slotted flat head - zinc plated (15) 10 x 1-1/2" wood screw - slotted flat head - zinc plated (15) 4 x 1/2" wood screw - slotted flat head - zinc plated (50) 4 x 3/4" wood screw - slotted flat head - zinc plated (50) 6 x 1/2" wood screw - slotted flat head - zinc plated (25) 6 x 3/4" wood screw - slotted flat head - zinc plated (25) 6 x 1" wood screw - slotted flat head - zinc plated (25) 8 x 3/4" wood screw - slotted flat head - zinc plated (20) 8 x 1" wood screw - slotted flat head - zinc plated (20) 8 x 1-1/2" wood screw - slotted flat head - zinc plated (20) 10 x 1" wood screw - slotted round head - zinc plated (15) 10 x 1-1/2" wood screw - slotted round head - zinc plated (15) 6 x 1/2" wood screw - slotted round head - zinc plated (25) 6 x 3/4" wood screw - slotted round head - zinc plated (25) 6 x 1" wood screw - slotted round head - zinc plated (25) 8 x 3/4" wood screw - slotted round head - zinc plated (20) 8 x 1" wood screw - slotted round head - zinc plated (20) 8 x 1-1/2" wood screw - slotted round head - zinc plated (20)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25 (2UJL6)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55000.043.0400)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.3600)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050012)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18DYAWN400)
- TITAN FASTENERS 650 Piece Hex Machine Screw Assortment - #6 to 1/4" - 304 Stainless Steel (TFP18SSNW650)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- TITAN FASTENERS Sheet Metal Screw Assortment, Steel, Zinc Plated Finish (TFP18FVA275)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24JMR25)
- Titan Fasteners Screw & Bolt Assortments