Shop All Screw & Bolt Assortments
Titan Fasteners
Tapping Screw Assortment, Steel, Zinc Plated Finish
Mfr # TFP12HBA400
Zoro # G405102597
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6 to #10
- Material Steel
- Finish Zinc Plated
- Thread Size #6 to #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # TFP12HBA400
- Zoro # G405102597
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Thread Size | #6 to #10 |
Number of Sizes | 12 |
Details
Item | Tapping Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive | Phillips |
Number of Pieces | 400 |
Description
400 piece self drilling screw assortment - #6 to #10 - phillips pan head - zinc plated contents: 6 x 1/2" self drilling screw - phillips pan head - zinc plated (40) 6 x 5/8" self drilling screw - phillips pan head - zinc plated (40) 6 x 3/4" self drilling screw - phillips pan head - zinc plated (40) 6 x 1" self drilling screw - phillips pan head - zinc plated (40) 8 x 1/2" self drilling screw - phillips pan head - zinc plated (35) 8 x 5/8" self drilling screw - phillips pan head - zinc plated (35) 8 x 3/4" self drilling screw - phillips pan head - zinc plated (35) 8 x 1" self drilling screw - phillips pan head - zinc plated (35) 10 x 1/2" self drilling screw - phillips pan head - zinc plated (25) 10 x 5/8" self drilling screw - phillips pan head - zinc plated (25) 10 x 3/4" self drilling screw - phillips pan head - zinc plated (25) 10 x 1" self drilling screw - phillips pan head - zinc plated (25)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32469)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.016.0125)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 53 PK (54821)
- GRIP-RITE Common Nail, 1-5/8 in L, Steel, Galvanized Finish (158BLDW5)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HHA270)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - 304 Stainless Steel (TFP18JLF270)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP18JPN250)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1PJD5GR)
- Titan Fasteners Screw & Bolt Assortments