Shop All Square Washers
Titan Fasteners
Square Washer, Steel, Galvanized Finish
Mfr # BMN10
Zoro # G908417709
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BMN10
- Zoro # G908417709
- Country of Origin China
- Category Square Washers
Dimensions
Inside Diameter | 11/16 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Description
squareplate washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of i-beams in structural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In, PK5 (44620)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia (U36000.325.0001)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW834)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body, 25 PK (4005PK)
- TITAN FASTENERS Square Washer, Steel, Hot Dipped Galvanized Finish (BMN16)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8884-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8956SS)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK (51645)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z8952H)
- Titan Fasteners General Washers