Shop All Square Washers
Titan Fasteners
Square Washer, Steel, Galvanized Finish
Mfr # BMN08
Zoro # G508417710
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BMN08
- Zoro # G508417710
- Country of Origin China
- Category Square Washers
Dimensions
Inside Diameter | 9/16 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Description
squareplate washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of i-beams in structural applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 72 PK (62032)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M14 x 1.25in. (5334-14)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (79562)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN10)
- TITAN FASTENERS Square Washer, Steel, Hot Dipped Galvanized Finish (BMN16)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- FLEX-STRUT Washer, Flat, Square, 3/4" Hole (FS-5003-3/4 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Black Oxide Finish (Z8945-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8936-BOX)
- Titan Fasteners Square Washers