Shop All Wave Washers
Titan Fasteners
Spring Wave Washer, Fits Bolt Size M16 Steel, Zinc Plated Finish, 1 PK
Mfr # BVC16
Zoro # G305741605
product price: $103.99
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Fits Bolt Sizes M16
- Standards DIN 137B
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BVC16
- Zoro # G305741605
- UPC # 707022342445
- Country of Origin United States
- Category Wave Washers
Dimensions
Fits Bolt Sizes | M16 |
Details
Item | Spring Wave Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 137B |
System of Measurement | Metric |
Description
SPRING WASHERS ARE FORMED IN AN IRREGULAR SHAPE TO PROVIDE LIGHTER RESISTANCE AND DISTRIBUTE PRESSURE IN LOW STRENGTH FASTENING. SPRING WASHERS COMPRESS TO ACT LIKE A SPRING AND DEFLECT WHEN LOADED, PROVIDING A PRELOAD BETWEEN THE TWO JOINED SURFACES. FASTENERS ARE USED WHERE ASSEMBLIES NEED A PART TO ELIMINATE RATTLE, MAINTAIN ASSEMBLY TENSION, COMPENSATE FOR EXPANSION OR CONTRACTION, OR TO ABSORB INTERMITTENT SHOCK LOADS FOR LONG LASTING DURABILITY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 50 PK (FBHEXB51618112FTP50)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0003)
- ZORO SELECT Wave Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX100-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX037-025BX)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 16 mm Steel, Zinc Plated Finish, 5 PK (73732)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- Titan Fasteners Leveling Washers