Shop All Split Lock Washers
Titan Fasteners
Split Lock Washer, Steel, Zinc Plated Finish
Mfr # BCA03C
Zoro # G708417718
product price: $6.25
/ea
Sold in multiples of 7 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan Fasteners
- MFR # BCA03C
- Zoro # G708417718
- Country of Origin China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
#10 split lock washer - .2/.193 i.d. - .047 thick - steel - zinc - grade 2 - pkg of 100 split lock washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5199)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (BWC05)
- TITAN FASTENERS Split Lock Washer, Steel, Zinc Finish (DXD06)
- TITAN FASTENERS M4 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST04)
- TITAN FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 1 PK (BCA04C)
- TITAN FASTENERS M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100 (BST06)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- Titan Fasteners Split Lock Washers